Beli anchor plate di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M DBI-SALA D-ring with Anchorage Plate
    Mulai

    Rp999.900

    3M DBI-SALA D-ring with Anchorage Plate
    Deskripsi:
    D-ring anchorage plate with zinc plated steel D-ring and 304 stainless steel plate.Bolt or weld to structure for fall arrest anchor pointCompact 6.35 x 50 x 115 mm 304 stainless steel platePre-drilled 14 mm holesZinc plated steel D-ring for compatible tie-off point
    atribut:
    • Product Type: D-ring with Anchorage Plate
    • Material: Zinc Plated Steel
    • Attachment Type: Bolt/Weld
    • Color: Silver
  2. SafetyLink Temporary Roof Anchor
    Mulai

    Rp7.299.900

    SafetyLink Temporary Roof Anchor
    Deskripsi:
    SafetyLink’s temporary roof anchor point has been designed for use where an anchor is required for a temporary period of time in a location that does not need to be revisited. Can be used on a metal roof or timber rafters (tile roof).-TEMPLINK 3000 is a patented multi-directional fall device designed to absorb energy when a fall is arrested.-316 Stainless steel.-Lightweight compact unit, enabling easy manoeuvring to desired location.-Easy to secure tabs.-Single Person Temporary Roof Anchor Point.-Rated at 15kN.-Complies with AS/NZS 1891.4.
  3. 3M Protecta Pro Concrete D-ring Anchor with Bolt
    Mulai

    Rp1.699.900

    3M Protecta Pro Concrete D-ring Anchor with Bolt
    Deskripsi:
    Concrete D-ring anchor for 11/16 in., 18 mm or 3/4 in. hole with swiveling D-ring.Installs into 11/16 in., 18 mm or 3/4 in. concrete holeUse vertically in wall or horizontally in ceilingInstall as temporary or permanent anchorReusable D-ring assembly - extra bolts available
    atribut:
    • Product Series: PRO
    • Product Type: Concrete D-ring Anchor with Bolt
    • Material: Galvanized Steel
    • Attachment Type: Screw
    • Color: Silver
    • Anchor Install Type: Permanent
    • Connected Safety ID Equipped: No
    • Install Type: Reusable or Permanent
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Utilities
    • Weight Capacity (kg): 141
  4. TONATA Full Body Harness Single Lanyard Big Hook
    Mulai

    Rp259.900

    TONATA Full Body Harness Single Lanyard Big Hook
    Deskripsi:
    Body Harness Double Hook Lanyard / Big Hook TonataBerikut perbedaan Kegunaan Pada single lanyard dengan Double Lanyard :- Single Lanyard: Lebih cocok untuk pekerjaan di mana pengguna tidak perlu sering berpindah posisi, atau ketika pekerja berada di satu tempat tetap untuk waktu yang lama, misalnya saat menggunakan lift gondola atau di platform kerja tetap.- Double Lanyard: Sangat efektif di lingkungan kerja yang kompleks, seperti area konstruksi bertingkat, scaffolding, dan tangga, di mana pekerja sering berpindah posisi dan memerlukan pengamanan yang terus menerus.Rekomendasi bobot yang dapat menggunakan maksimal sampai 140 KG
    atribut:
    • Color: Blue-Black
    • Material: Solid PE Fabric / Hook Besi
  5. Sherlock Anchor Bolt (Baut Angkur Beton)
    Mulai

    Rp9.900

    Sherlock Anchor Bolt (Baut Angkur Beton)
    Deskripsi:
    Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
  6. 3M Self-Retracting Lifeline
    Mulai

    Rp219.999.900

    3M Self-Retracting Lifeline
    Deskripsi:
    The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline (SRL) incorporates a patented concept that helps separate components, such as the motor spring and brake, from foreign elements such as grease, moisture, and dirt. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline is IP-69K rated to provide protection against ingress of dust, high tempeatures, and high pressure water, for use in extreme environmental conditions. These lifelines are available in Overhead, Retrieval, and RSQ / Rescue SRL configurations.When it comes to confined space and entry rescue, the 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline (SRL) is essential; it operates quickly and efficiently in the toughest environments. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline is one of the most critical parts of a rescue system as it provides the means to retrieve an incapacitated worker to safety. The SRL’s lifeline is designed to extend as the user moves away and retracts automatically, enabling the user to move around within a recommended working area at normal speeds. Should a fall occur, the SRL’s internal centrifugal energy absorption system will activate, stopping the fall and reducing the forces imposed on the user to safe levels.
    atribut:
    • Anchor Connection Type: Swivel Snap Hook
    • Anchor Hook Material: Stainless Steel
    • Connected Safety ID Equipped: Yes
    • Harness Connection Type: Carabiner
    • Housing Material: Aluminium & Stainless Steel
    • Housing Type: Metal
    • Lifeline Hook Material: Stainless Steel
    • Lifeline Length (m): 53.3
    • Lifeline Material: Stainless Steel Cable
    • Mounting Type: Overhead Anchor Point
    • Overall Length (m): 53.3
    • Specifications Met: OSHA 1910.66, ANSI Z359.1, ANSI Z359.14, ANSI A10.32, OSHA 1926.502
    • Weight Capacity (kg): 190
  7. CONDOR Safety Culture & Motivation Sign
    Mulai

    Rp109.900

    CONDOR Safety Culture & Motivation Sign
    atribut:
    • ADA Compliant: No
    • ANSI 969 Compliant: No
    • ANSI Standards: ANSI Z535
    • Anti-Slip Surface: No
    • Glow In The Dark: No
    • Includes Mounting Hardware: No
    • Metal Detectable: No
    • Mirror Print: No
    • Retroreflective Grade: Not Retroreflective
    • Sign Mounting Location: Wall
    • State Specific Sign: No
    • Write on Surface: No
  8. SANKO All-Purpose Anchor (Baut Angkur Ketok)
    36%
    Mulai

    Rp819.900

    SANKO All-Purpose Anchor (Baut Angkur Ketok)
    Deskripsi:
    -Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.-Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter. -For construction work, civil engineering work, electrical work, machine equipment construction etc.
    atribut:
    • Material: Steel
    • Surface Treatment: Trivalent chromate treatment
  9. Vessel Screwdriver Super Cushion (Obeng)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp82.900

    Vessel Screwdriver Super Cushion (Obeng)
    Deskripsi:
    No.700:"Super Cushion" grip fits your hand perfectlyHigh toughness shank made of fully hardened chrome vanadium steelBlack Chrome platingNo.730:"Super Cushion" grip fits your hand perfectlyTang-thru type features a star-shaped end cap for ha
    atribut:
    • Shank type: Standard/General Type
  10. 3M Web Scaffold Choker
    Mulai

    Rp829.900

    3M Web Scaffold Choker
    Deskripsi:
    1.4 ft. (0.4m) web scaffold choker with D-ring and web loop.Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA’s criteria of a 2 to 1 safety factor.
    atribut:
    • Color: Yellow
    • Anchor Install Type: Reusable
    • Attachment Type: Pass-through/Choker
    • Connected Safety ID Equipped: No
    • Install Type: Reusable
    • Material: Polyester Web
    • Overall Length (ft): 1.4
    • Specifications Met: OSHA 1910.140, OSHA 1926.502, ANSI Z359.18
    • Webbing Material: Polyester
    • Weight Capacity (kg): 141
  11. ABC Saus Sambal (Chili Sauce)
    Rating:
    98% of 100
    (18)
    Mulai

    Rp9.900

    ABC Saus Sambal (Chili Sauce)
    atribut:
    • Packaging: Bottle
  12. SAMYUNG HRU
    Mulai

    Rp2.999.900

    SAMYUNG HRU
    Deskripsi:
    HRU Samyung SHR-500 / HRU Samyung SHR-500 For Epirb SEP 500 SAMYUNG SHR500 adalah Hydrostatic Release standard untuk EPIRB SAMYUNG SEP500 HRU SAMYUNG SHR500 memiliki masa berlaku selama 2 tahun, dan harus diganti apa bila sudah melewati 2 tahun untuk menjaga agar EPIRB SAMYUNG SEP 500 anda tetap berada dalam kondisi sempurna. dan siap untuk digunakan dalam keadaan darurat.
  13. OneMed Resuscitator Ambubag Silicone (Alat Resusitasi Manual)
    27%
    Mulai

    Rp729.900

    OneMed Resuscitator Ambubag Silicone (Alat Resusitasi Manual)
    Deskripsi:
    Resucitator/Ambubag bahan silicon untuk pasien anak -100% Medical grade silicone material -Latex-free components -Built-in 40cmH2O pressure relief valve -Autoclaved and reusable features provides economical use -All-in-one intake valve connects to oxygen reservoir bag directly -Additional accessories and customized label are available -Diverter is able to attach PEEP valve. Include: - Silicone Child 500ml Resuscitator (With 40cm H2O POP-OFF) - Silicone Mask Child - 2500ml Oxygen Reservoir Bag - Disposable Oygen Tubing 2 meter - Pressure relief valve: 40cm H2O pressure relief NOMOR IZIN EDAR: AKD 20403900264
Daftar Harga anchor plate Terbaru October 2026
3M DBI-SALA D-ring with Anchorage PlateRp999.900
SafetyLink Temporary Roof AnchorRp7.299.900
D-R Gunting KukuRp4.900
3M Protecta Pro Concrete D-ring Anchor with BoltRp1.699.900
TONATA Full Body Harness Single Lanyard Big HookRp259.900
Sherlock Anchor Bolt (Baut Angkur Beton)Rp9.900
KRISBOW Sabuk Pengaman ProyekRp539.900
3M Self-Retracting LifelineRp219.999.900
CONDOR Safety Culture & Motivation SignRp109.900
SANKO All-Purpose Anchor (Baut Angkur Ketok)Rp819.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)